LED Wrap Fixture, 4', 26W, 3120L, 3500K, 120-277V, White

Item #: 1269903

Cat #: WRAP1A/026UNVD835/48S/WH

UPC: 046135747786

to view pricing and more.
Documents & Guides
LED Wrap Fixture, 4 Foot, 26 Watt, 3120 Lumen, 3500K, 80 CRI, 120-277 Volt, Dimmable, White, Case Qty: 4 *Sylvania Part # 74778*

Overview

LED Wrap Fixture, 4 Foot, 26 Watt, 3120 Lumen, 3500K, 80 CRI, 120-277 Volt, Dimmable, White, Case Qty: 4 *Sylvania Part # 74778*
Also known as: 046135747786, WRAP1A/026UNVD835/48S/WH

Specifications

Wattage: 26
Mounting: Surface
Length: 4 ft, 48 in
Color: White
Color Temperature: 3500 (Neutral White)
Lumens: 3120
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 26
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Surface
Color: White
Lumens: 3120
Dimmable: Yes