
In-Use Cover, 1-Gang, Weatherproof
Item #:
12700
Cat #:
WP3100C
UPC:
078275106093
Sign In or Register to view pricing and more.
In-Use Cover, 1-Gang, Weatherproof, Vertical/Horizontal Mount, Non-Metallic, Depth: 2-3/4". Color: Clear. Cord Diameter: 0.5". Exit Port Length: 0.78". Includes: (3) Separate Insert Types: Duplex Receptacle, Decora/GFCI Receptacle and Combination Toggle Switch or Single Receptacle, Diameter: 1.375", 1.625" or 1.75". Padlockable Option for .125 shank only.
Substitutes
Intermatic
Item #: 738122
CAT #: WP5100C
UPC: 078275145290
Sign In or Register to view pricing and more.
Associated (1)
Overview
In-Use Cover, 1-Gang, Weatherproof, Vertical/Horizontal Mount, Non-Metallic, Depth: 2-3/4". Color: Clear. Cord Diameter: 0.5". Exit Port Length: 0.78". Includes: (3) Separate Insert Types: Duplex Receptacle, Decora/GFCI Receptacle and Combination Toggle Switch or Single Receptacle, Diameter: 1.375", 1.625" or 1.75". Padlockable Option for .125 shank only.
Plastic In-Use Weatherproof Covers are easy to install and include adhered gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Also known as: 078275106093, WP3100C, locking outlet covers, Bubble Cover
Others Also Bought (69)
Specifications
Color: | Clear |
Material: | Polycarbonate |
Mounting: | Vertical, Horizontal |
Gangs: | 1 |
Product Depth: | 2 3/4 in |
Color: | Clear |
Mounting: | Vertical, Horizontal |
Product Depth: | 2 3/4 in |
Material: | Polycarbonate |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)