Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S29835

Item #: 127002
Cat #: S3927
UPC: 045923039270
Sign In or Register to view pricing and more.
Documents & Guides
60 Watt A19 Incandescent; Frost; 5000 Average rated hours; 520 Lumens; Medium Base; 130 Volt; Shatter Proof; 2/Pack

Overview

60 Watt A19 Incandescent; Frost; 5000 Average rated hours; 520 Lumens; Medium Base; 130 Volt; Shatter Proof; 2/Pack
Also known as: 045923039270, S3927

Specifications

Lumens: 520
Base: Medium Screw (E26)
Volts AC: 130
Color Rendering Index (CRI): 100
Material: Glass, Metal
Wattage: 60
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Type: Shatterproof
Dimmable: Yes
Light Technology: Incandescent
Lumens: 520
Volts AC: 130
Material: Glass, Metal
Shape: A19 (Arbitrary)
Type: Shatterproof
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Wattage: 60
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)