10W S11 Incandescent Lamp, Frosted

Item #: 127005

Cat #: S3622

UPC: 045923036224

to view pricing and more.
10 Watt S11 Incandescent; Frost; 1500 Average rated hours; 80 Lumens; Intermediate Base; 120 Volt

Overview

10 Watt S11 Incandescent; Frost; 1500 Average rated hours; 80 Lumens; Intermediate Base; 120 Volt
Also known as: 045923036224, S3622

Specifications

Wattage: 10
Volts AC: 120
Color: Frosted
Lumens: 80
Color Rendering Index (CRI): 100
Shape: S11 (Straight)
Base: Intermediate Screw (E17)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Wattage: 10
Color: Frosted
Color Rendering Index (CRI): 100
Base: Intermediate Screw (E17)
Dimmable: Yes
Volts AC: 120
Lumens: 80
Shape: S11 (Straight)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent