This product has been discontinued.

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Lighting Fixtures, Decorative, Pendant, Type: G-25, Number Of Lamps: 1, Not Included, Shade Material: Glass, Shade Finish: Satin Etched Glass, Fixture Finish: Brushed Nickel, Fixture Material: Solid Brass, Dimensions: 6 1/2 Height X 7 Diameter Inch, Lamp
Overview
Lighting Fixtures, Decorative, Pendant, Type: G-25, Number Of Lamps: 1, Not Included, Shade Material: Glass, Shade Finish: Satin Etched Glass, Fixture Finish: Brushed Nickel, Fixture Material: Solid Brass, Dimensions: 6 1/2 Height X 7 Diameter Inch, Lamp
Also known as: 783927030250, 2807NI
Specifications
No Specifications Available