Xenon Work Light

Item #: 127019

Cat #: 49-24-0145

UPC: 045242158867

to view pricing and more.
Work Light, Magnetic, Bulb Type: Xenon, Body Color: Red & Black, Light Color: White, Power Requirements: M12 Red Lithium Battery

Overview

Work Light, Magnetic, Bulb Type: Xenon, Body Color: Red & Black, Light Color: White, Power Requirements: M12 Red Lithium Battery

The Milwaukee® M12™ Work Light provides hands-free light and longer runtime in a compact design. Powered by an M12™ REDLITHIUM™ battery (sold separately), the light features a Xenon incandescent bulb that maximizes brightness of the beam over a specific work area. Its 90° rotating head allows you to easily direct the light beam at the desired work area, while its integrated magnet enables hands-free use. Lightweight and ergonomic for greater user comfort, the M12™ Work Light offers you superior durability and portability on the jobsite.

Also known as: 045242158867, 49-24-0145

Specifications

Type: Lithium Battery
Volts DC: 12
Type: Lithium Battery
Volts DC: 12