15.5W A19 LED Lamp, 50K

Item #: 1270193

Cat #: S28790

UPC: 045923287909

to view pricing and more.
Documents & Guides
15.5 Watt; A19 LED; 5000K; Medium Base; 220 deg. Beam Angle;120 Volt; 4-pack

Overview

15.5 Watt; A19 LED; 5000K; Medium Base; 220 deg. Beam Angle;120 Volt; 4-pack
Also known as: 045923287909, S28790

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Material: Plastic, Metal
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Lumens: 1600
Wattage: 15.500
Light Technology: LED
Dimmable: No
Angle: 220°
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 1600
Light Technology: LED
Angle: 220°
Color Temperature: 5000 (Bright White)
Material: Plastic, Metal
Shape: A19 (Arbitrary)
Wattage: 15.500
Dimmable: No