Lantern, Outdoor, 3 Light, 60W, Black

Item #: 127027
Cat #: 9951BK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Lantern, Outdoor, 3 Light, 60 Watt, Black, Height: 29-1/4 in, Candelabra Screw, Post Mount

Overview

Lantern, Outdoor, 3 Light, 60 Watt, Black, Height: 29-1/4 in, Candelabra Screw, Post Mount
Also known as: 9951BK

Specifications

Volts AC: 120
Mounting: Post
Color: Black
Wattage: 60
Length: 29.250 in
Base: Candelabra Screw (E12)
Volts AC: 120
Color: Black
Length: 29.250 in
Mounting: Post
Wattage: 60
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)