This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
RadioRA 2 600W 120V Incandescent/Halogen/Magnetic Low-Voltage Dimmer, Gray
Overview
RadioRA 2 600W 120V Incandescent/Halogen/Magnetic Low-Voltage Dimmer, Gray
RadioRa2 C.L multi-location dimmer 150W CFL/LED or 600W inc/hal 120V in gray
Also known as: RRD-6CL-GR
Specifications
Wattage: | 600 |
Volts AC: | 120 |
Mounting: | Surface |
Color: | Gray |
Light Technology: | Halogen, Incandescent |
Wattage: | 600 |
Mounting: | Surface |
Light Technology: | Halogen, Incandescent |
Volts AC: | 120 |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)