AL 4H LDR 9RS 144L 30W

Item #: 1270369

Cat #: 09-4A12B-S144-30

UPC: 800388058934

to view pricing and more.
Documents & Guides
No Documents Available
AL 4H LDR 9RS 144L 30W

Overview

AL 4H LDR 9RS 144L 30W
Also known as: 800388058934, 09-4A12B-S144-30

Specifications

Width: 30 in
Length: 12 ft
Material: Aluminum
Width: 30 in
Material: Aluminum
Length: 12 ft