
Sign In or Register to view pricing and more.
Documents & Guides
3/8'' Magnetic Tip Nut Driver 6'' Shaft, Exclusive hollow shaft design with Rare Earth magnetic tip features unobstructed pass-through, even on long bolts
Overview
3/8'' Magnetic Tip Nut Driver 6'' Shaft, Exclusive hollow shaft design with Rare Earth magnetic tip features unobstructed pass-through, even on long bolts
Also known as: 092644652110, 646-3/8M
Specifications
| Type: | Nut Driver, Hollow Shaft |
| Color: | Blue, Black |
| Length: | 6 in |
| Diameter: | 3/8 in |
| Material: | Rubber |
| Standards: | California Proposition 65 |
| Type: | Nut Driver, Hollow Shaft |
| Length: | 6 in |
| Material: | Rubber |
| Color: | Blue, Black |
| Diameter: | 3/8 in |
| Standards: | California Proposition 65 |