SpectraCool Indoor with RAC G28, 4000BTU 115V, Lt Gray, Steel

Item #: 1270472

Cat #: G280416G060

UPC: 783510209681

to view pricing and more.
SpectraCool Air Conditioners deliver reliable enclosure cooling in full spectrum of environments. This SpectraCool Indoor with RAC G28, G280416G060 item is rated 4000BTU 115V with material of Steel color Lt Gray.

Overview

SpectraCool Air Conditioners deliver reliable enclosure cooling in full spectrum of environments. This SpectraCool Indoor with RAC G28, G280416G060 item is rated 4000BTU 115V with material of Steel color Lt Gray.

SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.

Also known as: 783510209681, G280416G060

Specifications

Color: Light Gray
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: NEMA 4X
Height: 28.590 in
Wattage: 1172
Width: 17.010 in
BTU: 4900
Depth: 11.180 in
Color: Light Gray
Finish: Powder Coated
Height: 28.590 in
Width: 17.010 in
Depth: 11.180 in
Material: Steel
IP/NEMA Rating: NEMA 4X
Wattage: 1172
BTU: 4900