LED Vapor Tight Fixture, 1 x 4, 51W, 7033L, 5000K

Item #: 1270555

Cat #: F-14VA-F4VH-50-FR-SS-BX

UPC:

to view pricing and more.
Documents & Guides
LED Slim Body Vapor Tight Fixture, 1 x 4, 51 Watt, 7033 Lumen, 5000K, Frosted Lens, Dimmable, Stainless Steel Latches

Overview

LED Slim Body Vapor Tight Fixture, 1 x 4, 51 Watt, 7033 Lumen, 5000K, Frosted Lens, Dimmable, Stainless Steel Latches
Also known as: F-14VA-F4VH-50-FR-SS-BX

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 51
Length: 51.750 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Length: 51.750 in
Dimmable: Yes
Wattage: 51
Light Technology: LED