Junction Box, NEMA 4x, Screw Cover, 200 x 120 x 85mm

Item #: 1270614

Cat #: Q20129PCEMC

UPC: 783510465490

to view pricing and more.
Junction Box, NEMA 4x, Screw Cover, 200 x 120 x 85mm, Polycarbonate

Overview

Junction Box, NEMA 4x, Screw Cover, 200 x 120 x 85mm, Polycarbonate

QLine D polycarbonate EMC enclosures have contoured bodies and flush cover screws for an attractive, contemporary appearance while also providing EMC protection in corrosive environments.

Also known as: 783510465490, Q20129PCEMC

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color: Light Gray
Material: Polycarbonate
Width: 4.720 in
Depth: 3.350 in
Height: 7.250 in
Finish: Smooth Matte
IP/NEMA Rating: IP66, NEMA 4X
Material: Polycarbonate
Depth: 3.350 in
Finish: Smooth Matte
Color: Light Gray
Width: 4.720 in
Height: 7.250 in