This product has been discontinued.
LED Lamp, T8, 48", 10W, 120-277V, 3000K
Item #:
1270714
Cat #:
10T8-LED/48-3000-IF-1PK-10/1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LED Lamp, 10W, 120-277V , Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1300(LBF), 1500(NBF), 1700(HBF), CRI: 83, Color Temperature: 3000K, Rated Average Life: 50,000 Hrs. Philips Part # 46826-4, Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Instant-start Ballasts 32W Equivalent. P/N: 10T8 LED/48-3000 IF 1PK; Case Qty: 30.
Overview
LED Lamp, 10W, 120-277V , Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1300(LBF), 1500(NBF), 1700(HBF), CRI: 83, Color Temperature: 3000K, Rated Average Life: 50,000 Hrs. Philips Part # 46826-4, Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Instant-start Ballasts 32W Equivalent. P/N: 10T8 LED/48-3000 IF 1PK; Case Qty: 30.
Also known as: 10T8-LED/48-3000-IF-1PK-10/1
Specifications
Customer Reviews
No reviews for this product
(0)