EDGELIT FLAT PANEL 1X4 17W 5000K DIMMING

Item #: 1270935

Cat #: EZPAN1X4-30/D10

UPC: 019813667324

to view pricing and more.
Documents & Guides
No Documents Available
EDGELIT FLAT PANEL 1X4 17W 5000K DIMMING

Overview

EDGELIT FLAT PANEL 1X4 17W 5000K DIMMING
Also known as: 019813667324, EZPAN1X4-30/D10

Specifications

Color Temperature: 5000 (Bright White)
Width: 12 in, 1 ft
Length: 4 ft, 48 in
Wattage: 17
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Width: 12 in, 1 ft
Wattage: 17
Dimmable: Yes