120V HYBRID2 KIT 5000K WH 30FT 90W 150FT MAX RUN C/ETL/US
Item #:
1271208
Cat #:
H2-KIT-30-WH
UPC:
714176000060
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
No Documents Available
120V HYBRID2 KIT 5000K WH 30FT 90W 150FT MAX RUN C/ETL/US
Overview
120V HYBRID2 KIT 5000K WH 30FT 90W 150FT MAX RUN C/ETL/US
Also known as: 714176000060, H2-KIT-30-WH
Specifications
Color Temperature: | 5000 (Bright White) |
Volts AC: | 120 |
Wattage: | 90 |
Length: | 30 ft |
Light Technology: | LED |
Color Temperature: | 5000 (Bright White) |
Wattage: | 90 |
Light Technology: | LED |
Volts AC: | 120 |
Length: | 30 ft |
Customer Reviews
No reviews for this product
(0)