3W Miniature, Mini-Wedge Base, T3 1/4, 12V

Item #: 127135

Cat #: S6968

UPC: 045923069680

to view pricing and more.
3W Miniature, Mini-Wedge Base, T3 1/4, 12V

Overview

3W Miniature, Mini-Wedge Base, T3 1/4, 12V
Also known as: 045923069680, S6968

Specifications

Volts AC: 12
Lumens: 15
Wattage: 3
Shape: T3-1/4 (Tubular)
Base: Wedge (W2.1x9.5d)
Light Technology: Incandescent
Dimmable: No
Volts AC: 12
Wattage: 3
Base: Wedge (W2.1x9.5d)
Dimmable: No
Lumens: 15
Shape: T3-1/4 (Tubular)
Light Technology: Incandescent