Harmony Control Relays, 8A, 2CO, 380-480VAC, DIN Rail Mount

Item #: 1271516

Cat #: RM22TR33

UPC: 606480792192

to view pricing and more.
Harmony Control Relays, 8 Amp, 2CO, 380 - 480 Volt AC, DIN Rail Mount

Overview

Harmony Control Relays, 8 Amp, 2CO, 380 - 480 Volt AC, DIN Rail Mount

This Harmony RM22-TR relay allows monitoring of phase and undervoltage/overvoltage in 3-phase networks. This modular multi function 3-phase control relay is ideal for monitoring of electrical values in industrial and building control panels. It applies to a wide type of industrial automation applications such as hoisting, packaging, lifts, textile, water. It has one of market slim form-factors with 22.5mm width, allowing for a flexible and easy installation on DIN rail, using the same space as any modular 1-pole DIN device. It also offers a diagnostic button, sealable cover, simple and precise settings with screw trimmers. It provides automatic shutdown management and fault information to user for a quick fault identification and troubleshooting. multi function controller for wide choice selected in hard-wired logic automated systems, ideal for refurbishment of old installations without using a PLC.

Also known as: 606480792192, RM22TR33

Specifications

Type: Control Relay
Mounting: DIN Rail
Amps: 8
Standards: California Proposition 65
Volts AC Range: 380 - 480
Type: Control Relay
Amps: 8
Volts AC Range: 380 - 480
Mounting: DIN Rail
Standards: California Proposition 65