4FT LINEAR LED WIDE POLYCARB

Item #: 1271635

Cat #: PLL4/UNV1S903

UPC: 662276509603

to view pricing and more.
Documents & Guides
No Documents Available
4FT LINEAR LED WIDE POLYCARB

Overview

4FT LINEAR LED WIDE POLYCARB
Also known as: 662276509603, PLL4/UNV1S903

Specifications

Wattage: 63
IP/NEMA Rating: IP66, NEMA 4X
Lumens: 7000
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 63
Lumens: 7000
Light Technology: LED
IP/NEMA Rating: IP66, NEMA 4X
Length: 4 ft, 48 in
Volts AC Range: 120 - 277