1.3W G3.5 Mini Incandescent Lamp

Item #: 127176

Cat #: S6929

UPC: 045923069291

to view pricing and more.
1.3 Watt miniature; G3 1/2; 3000 Average rated hours; Miniature Bi Pin Base; 2.5 Volt

Overview

1.3 Watt miniature; G3 1/2; 3000 Average rated hours; Miniature Bi Pin Base; 2.5 Volt
Also known as: 045923069291, S6929

Specifications

Shape: G3-1/2 (Globe)
Wattage: 1.300
Light Technology: Incandescent
Dimmable: No
Base: 2-Pin (G5)
Lumens: 1
Shape: G3-1/2 (Globe)
Light Technology: Incandescent
Base: 2-Pin (G5)
Wattage: 1.300
Dimmable: No
Lumens: 1