LED FLAT PANEL 2X2 4779 LM 4000 K DIM

Item #: 1271852

Cat #: CFP22-4040

UPC: 078531132538

to view pricing and more.
Documents & Guides
LED FLAT PANEL 2X2 4779 LM 4000 K DIM

Overview

LED FLAT PANEL 2X2 4779 LM 4000 K DIM
Also known as: 078531132538, CFP22-4040

Specifications

Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Lumens: 4779
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft
Light Technology: LED
Lumens: 4779
Width: 24 in, 2 ft
Standards: California Proposition 65
Dimmable: Yes
Volts AC Range: 120 - 277