4.5W A19 LED Lamp, 27K

Item #: 1271881

Cat #: LED4.5A19/DIM/O/827/RP4

UPC: 046135749636

to view pricing and more.
LED Lamp, 4.5 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 450, CRI: 82, Color Temperature: 2700K, Lamp Finish: Frosted, Dimmable, Standard Pack Qty: 16

Overview

LED Lamp, 4.5 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 450, CRI: 82, Color Temperature: 2700K, Lamp Finish: Frosted, Dimmable, Standard Pack Qty: 16
Also known as: 046135749636, LED4.5A19/DIM/O/827/RP4

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Color: Frosted
Shape: A19 (Arbitrary)
Lumens: 450
Color Temperature: 2700 (Warm White)
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Color Rendering Index (CRI): 82
Color: Frosted
Lumens: 450
Wattage: 4.500
Dimmable: Yes