36W HID Retrofit LED Lamp, 27K

Item #: 1271914

Cat #: S29672

UPC: 045923296727

to view pricing and more.
Documents & Guides
36 Watt LED HID Replacement; 2700K; Medium base; 100-277 Volt

Overview

36 Watt LED HID Replacement; 2700K; Medium base; 100-277 Volt

Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape. With over 1.5 million square feet of inventory throughout North America, and thousands of products ranging from light bulbs and LED technologies to decorative fixtures, smart lighting and even lighting components, Satco® is the single resource for all of your lighting needs.

Also known as: 045923296727, S29672

Specifications

Base: Medium Screw (E26)
Color: White/Gray
IP/NEMA Rating: IP65
Base: Medium Screw (E26)
IP/NEMA Rating: IP65
Color: White/Gray