
to view pricing and more.
Documents & Guides
60 Watt LED Hi-lumen lamp for commercial fixture applications; 5000K; Mogul Base; Type B Ballast Bypass;100-277 Volt
Overview
60 Watt LED Hi-lumen lamp for commercial fixture applications; 5000K; Mogul Base; Type B Ballast Bypass;100-277 Volt
Also known as: 045923089879, S8987
Specifications
| Lumens: | 9000 |
| Color Temperature: | 5000 (Bright White) |
| Base: | Mogul Screw (E39) |
| Color Rendering Index (CRI): | 80+ |
| Wattage: | 60 |
| Volts AC: | 100 - 277 |
| Material: | Aluminum |
| Light Technology: | LED |
| Dimmable: | No |
| Lumens: | 9000 |
| Base: | Mogul Screw (E39) |
| Wattage: | 60 |
| Material: | Aluminum |
| Dimmable: | No |
| Color Temperature: | 5000 (Bright White) |
| Color Rendering Index (CRI): | 80+ |
| Volts AC: | 100 - 277 |
| Light Technology: | LED |