18W T5 Mini Incandescent Lamp

Item #: 127200

Cat #: S6978

UPC: 045923069789

to view pricing and more.
18 Watt miniature; T5; 10000 Average rated hours; 250 Lumens; Mini Wedge Base; 12 Volt

Overview

18 Watt miniature; T5; 10000 Average rated hours; 250 Lumens; Mini Wedge Base; 12 Volt
Also known as: 045923069789, S6978

Specifications

Volts AC: 12
Wattage: 18
Shape: T5 (Tubular)
Lumens: 250
Base: Wedge (W2.1x9.5d)
Light Technology: Incandescent
Dimmable: No
Volts AC: 12
Shape: T5 (Tubular)
Base: Wedge (W2.1x9.5d)
Dimmable: No
Wattage: 18
Lumens: 250
Light Technology: Incandescent