25W S11 Incandescent Lamp, Clear

Item #: 127220

Cat #: S3630

UPC: 045923036309

to view pricing and more.
25 Watt S11 Incandescent; Clear; 1500 Average rated hours; 210 Lumens; Intermediate Base

Overview

25 Watt S11 Incandescent; Clear; 1500 Average rated hours; 210 Lumens; Intermediate Base
Also known as: 045923036309, S3630

Specifications

Lumens: 210
Wattage: 25
Color Rendering Index (CRI): 100
Shape: S11 (Straight)
Base: Intermediate Screw (E17)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Lumens: 210
Color Rendering Index (CRI): 100
Base: Intermediate Screw (E17)
Dimmable: Yes
Wattage: 25
Shape: S11 (Straight)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent