Cable, 8AWG, Continuous-Flex, Single Motor Power, Brake Wires, 90m

Item #: 1272347

Cat #: 2090-CSBM1DE-08AF90

UPC: 191326499231

to view pricing and more.
Documents & Guides
Cable, Kinetix, Single, 8 AWG, Continuous-Flex, Motor Power With Brake Wires, 90 meter

Overview

Cable, Kinetix, Single, 8 AWG, Continuous-Flex, Motor Power With Brake Wires, 90 meter
Also known as: 191326499231, 2090-CSBM1DE-08AF90

Specifications

Length: 90 m
Type: Cable, Power, Continous-Flex
Gauge: 8 AWG
Length: 90 m
Gauge: 8 AWG
Type: Cable, Power, Continous-Flex