Connection Cable, 2090, Single DSL, Power, Feedback, Brake, SpeedTec DIN Connector, 55m

Item #: 1272357

Cat #: 2090-CSBM1DE-08AF55

UPC: 191326499101

to view pricing and more.
Documents & Guides
Connection Cable, 2090 Series, Single DSL, Power, Feedback, Brake, Single SpeedTec DIN Connector, Flying Lead at 5700 Drive End, 8 AWG Wire, Continuous-Flex, 55 Meter

Overview

Connection Cable, 2090 Series, Single DSL, Power, Feedback, Brake, Single SpeedTec DIN Connector, Flying Lead at 5700 Drive End, 8 AWG Wire, Continuous-Flex, 55 Meter

Our Bulletin 2090 Kinetix® Cables are a complete family of standard and continuous flexing cables, equipped with SpeedTEC® DIN connectors for a quick, one-quarter turn connection. Securely connect your servo motors and actuators with these cables, which have been certified to the latest global standards including tray cable rating, exposed run rating, IP67 rating, DESINA, and UL. Kinetix cables are designed to work in any of your challenging motion applications – simplifying your machine design and helping you minimize maintenance time

Also known as: 191326499101, 2090-CSBM1DE-08AF55

Specifications

Type: Connection Cable
Length: 55 m
Gauge: 8 AWG
Type: Connection Cable
Gauge: 8 AWG
Length: 55 m