140G 125A H Frame Molded Case Ckt-BKR

Item #: 1272497

Cat #: 140G-H3H3-D10

UPC: 887172591914

to view pricing and more.
Documents & Guides
ALB 140G-H3H3-D10 140G 125A H

Overview

ALB 140G-H3H3-D10 140G 125A H

140G - Molded Case Circuit Breaker, H frame, 35 kA, LSI (electronic), Rated Current 100 A

Also known as: 887172591914, 140G-H3H3-D10

Specifications

Type: Circuit Breaker, Breaker; Molded Case
Type: Circuit Breaker, Breaker; Molded Case