MOLDED CASE CIRCUIT BRKR 600Y/347V 40A

Item #: 1272889

Cat #: BGA260401

UPC: 606481153497

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 600Y/347V 40A
Also known as: 606481153497, BGA260401

Specifications

Volts DC: 250
Poles: 2
Amps: 40
Volts AC: 347, 690Y
Family / Style: PowerPact
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Volts DC: 250
Amps: 40
Family / Style: PowerPact
Interrupt Rating DC: 20 kA
Poles: 2
Volts AC: 347, 690Y
Standards: California Proposition 65
Interrupt Rating AC: 18 kA