CABLE TIE 40LB 11IN GRAY NYLON

Item #: 1272979

Cat #: TY26M-8

UPC: 786210871981

to view pricing and more.
Documents & Guides
THB TY26M-8 CABLE TIE 40LB 11

Overview

THB TY26M-8 CABLE TIE 40LB 11
Also known as: 786210871981, TY26M-8

Specifications

Width: 0.140 in
Color: Gray
Weight Capacity: 30 lbs
Material: Nylon
Length: 11.100 in
Width: 0.140 in
Weight Capacity: 30 lbs
Length: 11.100 in
Color: Gray
Material: Nylon