Contactor, Safety, 116A, 100-250VDC Coil, 1NO, 2NC Auxiliary

Item #: 1273360

Cat #: 100S-E116KD12C

UPC: 889508536705

to view pricing and more.
Documents & Guides
Contactor, Safety, 116 Amp, 100 - 250 Volt AC/DC Coil, 1 Normally Open, 1 Normally Closed, 1 Normally Closed Lower Power Auxiliary Contact

Overview

Contactor, Safety, 116 Amp, 100 - 250 Volt AC/DC Coil, 1 Normally Open, 1 Normally Closed, 1 Normally Closed Lower Power Auxiliary Contact

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-E116KD12C from Rockwell Automation® is an 116 A, 100-250 V 50-60 Hz / 100-250 V DC IEC safety contactor with three normally open poles. It has one normally open and one normally closed auxiliary contacts, 100-250 V DC PLC Interface, and Busbar connections. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 889508536705, 100S-E116KD12C

Specifications

Poles: 3
Type: Safety, Contactor
Mounting: Surface
Volts AC: 600
Amps: 116
Volts DC Control Range: 100 - 250
Volts AC Control Range: 100 - 250
Poles: 3
Mounting: Surface
Amps: 116
Volts AC Control Range: 100 - 250
Type: Safety, Contactor
Volts AC: 600
Volts DC Control Range: 100 - 250