
VNTC Shielded Tray Cable, 16/2, 16 Drain Wire
Item #: 1273398
Cat #: V162S/16DR/M1-QR
UPC:
to view pricing and more.
Documents & Guides
VNTC Shielded Tray Cable, 16/2, 16 Drain Wire
Overview
VNTC Shielded Tray Cable, 16/2, 16 Drain Wire
Also known as: V162S/16DR/M1-QR
Specifications
| Conductors: | 2 |
| Jacket: | PVC |
| Material: | Copper |
| Color: | Black |
| Volts AC: | 600 |
| Gauge: | 16 AWG |
| Conductors: | 2 |
| Material: | Copper |
| Volts AC: | 600 |
| Jacket: | PVC |
| Color: | Black |
| Gauge: | 16 AWG |