1.6A, 125V, 235 Series

Item #: 1273480

Cat #: 023501.6MXP

UPC: 079458908640

to view pricing and more.
Documents & Guides
1.6 Amp, 125V AC, 235 Series, 5x20mm, Glass Body Cartridge, Fast-Acting

Overview

1.6 Amp, 125V AC, 235 Series, 5x20mm, Glass Body Cartridge, Fast-Acting

5x20mm meduim- acting glass body fuse designed to UL specification. Features: Designed to UL/CSA/ANCE 248 Standard; Available in cartridge and axial lead format; RoHS compliant and lead-free.

Also known as: 079458908640, 023501.6MXP

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Amps: 1.600
Standards: California Proposition 65
Speed: Fast Acting
Amps: 1.600
Type: Fuse, Electronic
Standards: California Proposition 65