LTG CONT OPN 200A 3P 208V

Item #: 1274271

Cat #: CN35NN3E

UPC: 782113644141

to view pricing and more.
Eaton CN35 electrically held lighting contactor, 200 A, 1 NO, 200 A, Three-pole, Electrically held, CN35, Lighting contactors

Overview

Eaton CN35 electrically held lighting contactor, 200 A, 1 NO, 200 A, Three-pole, Electrically held, CN35, Lighting contactors

Fill

Also known as: 782113644141, CN35NN3E

Specifications

Amps: 200
Family / Style: Freedom
Poles: 3
Amps: 200
Poles: 3
Family / Style: Freedom