Overview
DRIP SHIELD FOR LARGE TYPE 12
Drip Shield Kit for Type 12 Free-Stand and Floor Mount Enclosure with Concealed Hinges protects door from dripping water and settling dust. Attaches quickly and easily to the enclosure with stainless steel screws and sealing washers (hardware is furnished). Stainless steel hinge pin and stainless steel door clamping assemblies are furnished to replace the standard hinge pin and door clamping assemblies.
Also known as: 783510268145, ADK30HH
Specifications
| Color: | Gray |
| Material: | Steel |
| Finish: | Powder Coated |
| IP/NEMA Rating: | NEMA 12 |
| Color: | Gray |
| Finish: | Powder Coated |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 12 |
