FUTURE FLOOD 18W NEUTRAL LED + 120V PC BRONZE

Item #: 1274353

Cat #: FFLED18N/PC

UPC: 019813032016

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FUTURE FLOOD 18W NEUTRAL LED + 120V PC BRONZE

Overview

FUTURE FLOOD 18W NEUTRAL LED + 120V PC BRONZE
Also known as: 019813032016, FFLED18N/PC

Specifications

Mounting: Arm
Wattage: 18
Color Temperature: 4000 (Cool White)
Color: Bronze
Light Technology: LED
Lumens: 2416
Mounting: Arm
Color Temperature: 4000 (Cool White)
Light Technology: LED
Wattage: 18
Color: Bronze
Lumens: 2416