PIP XL FLOODLIGHT 70W COOL LED 480V DIM SLIPFITTER BRONZE

Item #: 1274407

Cat #: PIPXL70SF/480/D10

UPC: 019813565613

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
PIP XL FLOODLIGHT 70W COOL LED 480V DIM SLIPFITTER BRONZE

Overview

PIP XL FLOODLIGHT 70W COOL LED 480V DIM SLIPFITTER BRONZE
Also known as: 019813565613, PIPXL70SF/480/D10

Specifications

Wattage: 70
Color Temperature: 5000 (Bright White)
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Dimmable: Yes
Lumens: 10489
Wattage: 70
Mounting: Slipfitter
Light Technology: LED
Lumens: 10489
Color Temperature: 5000 (Bright White)
Color: Bronze
Dimmable: Yes