REXEL logo

FlashFoot2, Black ***USE PLATT ITEM # 1795106***

Item #: 1274561
Cat #: FF2-01-B1
UPC:
Sign In or Register to view pricing and more.
Classic Composition Mount Flashing for Composition Shingle Roof, Black Finished Aluminum. Size: 9 in x 12 in. Includes: Twist Lock Cap, Screw/Lag/Hex, and Washer. Order of 1 Each. ***USE PLATT ITEM # 1795106***

Product Overview

Classic Composition Mount Flashing for Composition Shingle Roof, Black Finished Aluminum. Size: 9 in x 12 in. Includes: Twist Lock Cap, Screw/Lag/Hex, and Washer. Order of 1 Each. ***USE PLATT ITEM # 1795106***
Also known as: FF2-01-B1
Frequently Bought Together (75)
IronRidge
UFO-CL-01-B1 UFO Module Clamp
IronRidge
XR-LUG-03-A1 Grounding Lug
IronRidge
BHW-SQ-02-A1 Square Bolt
IronRidge
UFO-CL-01-B1 UFO Module Clamp
IronRidge
BHW-MI-01-A1 MLPE T-Bolt
IronRidge
XR-LUG-03-A1 Grounding Lug
IronRidge
BHW-MI-01-A1 MLPE T-Bolt
IronRidge
XR-100-168B Mounting Rail, 14', Black
IronRidge
XR-100-SPLC-M1 Splice Bar, XR100
IronRidge
XR-100-CAP End Cap
IronRidge
UFO-STP-40MM-B1 Stopper Sleeve, 40mm
IronRidge
BHW-SQ-02-A1 Square Bolt
IronRidge
XR-10-SPLC-M1 Splice Bar, XR10
IronRidge
UFO-STP-40MM-B1 Stopper Sleeve, 40mm
IronRidge
BHW-TB-02-A1 T-Bolt
Enphase
Q-TERM-10 Q-Terminator Cap
Enphase
Q-TERM-10 Q-Terminator Cap
IronRidge
XR-100-204B Mounting Rail, 17', Black
Enphase
Q-12-10-240 Q Portrait Cable
Enphase
X-IQ-AM1-240-3-M IQ Combiner
IronRidge
XR-10-CAP End Cap, XR10
Enphase
Q-12-10-240 Q Portrait Cable
IronRidge
XR10-168B Mounting Rail 14', Black
Enphase
IQ7-60-2-US IQ7-60-2 Microinverter
Eaton
BR220 Breaker, 20A, 2P, 120/240V, Type BR, 10 kAIC
IronRidge
BHW-TB-02-A1 T-Bolt
IronRidge
XR-100-SPLC-M1 Splice Bar, XR100
BR220 Circuit Breaker, Plug-In, Type BR, 2-Pole, 20 Amp, 120/240V
Enphase
Q-SEAL-10 Q-Sealing Cap
BOTTLE-WATER-CASE Bottle Water, 24 Per Case
IronRidge
XR-100-132B Mounting Rail, 11', Black
Ecofasten Solar
CONDUITMOUNT-BRKT CONDUITMOUNT BRKT-AL
IronRidge
XR-100-168B Mounting Rail, 14', Black
Sola Deck
0799-5B Roof Mount Enclosure
Enphase
X-IQ-AM1-240-3-M IQ Combiner
Dottie
RJ75 3/4" Roof Flashings (Standard Rj Series)
IronRidge
CAMO-01-M1 Hidden End Clamp
IronRidge
XR-100-CAP End Cap
Multiple
075 EMT Conduit, 3/4", Steel, 10'
IronRidge
XR-10-204B Mounting Rail, 17', Black
IronRidge
UFO-STP-38MM-B1 Stopper Sleeve, 38mm
Enphase
Q-SEAL-10 Q-Sealing Cap
IronRidge
XR10-168B Mounting Rail 14', Black
IronRidge
XR-10-SPLC-M1 Splice Bar, XR10
Enphase
CT-200-SPLIT Consumption CT
Ecofasten Solar
GF1-BLK-812 GreenFasten Flashing, Matte Black, 8" x 12"
Eaton B-Line
011 Meter Socket, 125A, 4 Jaw, 1PH, NEMA 3R, Top Feed
Enphase
IQ7-60-2-US IQ7-60-2 Microinverter
Eaton B-Line
AWCAP-GV Hub Plate, Blanking, Closure, 3.5", Galvanized
Enphase
IQ7PLUS-72-2-US IQ7PLUS-72 Microinverter
IronRidge
BHW-TB-02-A1 T-Bolt
IronRidge
BHW-MI-01-A1 MLPE T-Bolt
Sola Deck
0799-5B Roof Mount Enclosure
IronRidge
UFO-CL-01-B1 UFO Module Clamp
IronRidge
XR-100-168B Mounting Rail, 14', Black
IronRidge
XR-LUG-03-A1 Grounding Lug
IronRidge
XR-100-SPLC-M1 Splice Bar, XR100
IronRidge
XR-100-CAP End Cap
IronRidge
UFO-STP-40MM-B1 Stopper Sleeve, 40mm
IronRidge
FM-CM-001-B Conduit Flashing
IronRidge
XR-100-204B Mounting Rail, 17', Black
SolarEdge
P340 340W DC Optimizer
LG
LG350N1C-V5.AW1 350W Module, NeON 2® Series, 60 Cell, Black on White
LG
LG340N1C-V5.AUS 340W Module, NeON 2® Series, Black on White, *** Discontinued ***
SolarEdge
P370 370W DC Power Optimizer
SolarEdge
SE5000H-US000BNU4 5kW, Single Phase Inverter
SolarEdge
SE7600H-US000BNU4 7.6kW, Single Phase Inverter
ABB
TG3222R Disconnect Switch, Fusible, 60A, 240VAC, 2P, 3 Wire, NEMA 3R
Eaton/Bussmann Series
NO.263-R BUSS CLASS R REDUCER FUSE
IronRidge
BHW-SQ-02-A1 Square Bolt
SolarEdge
SE10000H-US000BNU4 10kW, Single Phase Inverter
Eaton/Bussmann Series
FRN-R-40 Fuse, 40 Amp, Class RK5, Dual-Element, Time-Delay, 250V AC/DC
Eaton/Bussmann Series
FRN-R-60 Fuse, 60 Amp, Class RK5, Dual-Element, Time-Delay, 250V AC/DC
SolarEdge
P400-5NC4ARM 400W DC Power Optimizer
SolarEdge
SE6000H-US000BNU4 6kW, RGM, Single Phase Inverter

Specifications

Product Height: 12 in
Color: Black
Product Width: 9 in
Material: Aluminum
Family / Style: FlashFoot2
Product Weight: 1.000 lbs
Finish: Mill
Product Height: 12 in
Product Width: 9 in
Family / Style: FlashFoot2
Finish: Mill
Color: Black
Material: Aluminum
Product Weight: 1.000 lbs

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)