REXEL logo

UFO Module Clamp

Item #: 1274627
Cat #: UFO-CL-01-B1
UPC:
Sign In or Register to view pricing and more.
Universal Module Clamp, Black Anodized Aluminum, Order 1 Each.

Product Overview

Universal Module Clamp, Black Anodized Aluminum, Order 1 Each.
Also known as: UFO-CL-01-B1, Mid Clamp
Frequently Bought Together (75)
IronRidge
XR-LUG-03-A1 Grounding Lug
IronRidge
BHW-MI-01-A1 MLPE T-Bolt
IronRidge
XR-10-SPLC-M1 Splice Bar, XR10
IronRidge
UFO-STP-40MM-B1 Stopper Sleeve, 40mm
IronRidge
XR-LUG-03-A1 Grounding Lug
IronRidge
BHW-SQ-02-A1 Square Bolt
IronRidge
BHW-TB-02-A1 T-Bolt
IronRidge
BHW-MI-01-A1 MLPE T-Bolt
Enphase
Q-TERM-10 Q-Terminator Cap
IronRidge
XR-10-CAP End Cap, XR10
IronRidge
BHW-SQ-02-A1 Square Bolt
Enphase
X-IQ-AM1-240-3-M IQ Combiner
Enphase
Q-12-10-240 Q Portrait Cable
IronRidge
XR-100-SPLC-M1 Splice Bar, XR100
IronRidge
XR-100-168B Mounting Rail, 14', Black
IronRidge
XR-100-CAP End Cap
IronRidge
XR-10-168A Mounting Rail, 14'
Enphase
IQ7-60-2-US IQ7-60-2 Microinverter
IronRidge
29-4000-077 Wire Clips
IronRidge
UFO-STP-40MM-B1 Stopper Sleeve, 40mm
Enphase
Q-SEAL-10 Q-Sealing Cap
IronRidge
UFO-STP-32MM-B1 Stopper Sleeve, 32mm
IronRidge
XR-100-204B Mounting Rail, 17', Black
IronRidge
XR-100-SPLC-M1 Splice Bar, XR100
SolarEdge
P320-5NC4ARS Power Optimizer, 320W, 48VDC
IronRidge
XR10-168B Mounting Rail 14', Black
Sola Deck
0799-5G 5-POSITION GROUND BLOCK GRAY (6 PER CARTON)
Hubbell-Raco
2083 EMT Conduit Strap, 1-Hole, 3/4", Steel
IronRidge
FF2-01-M1 FlashFoot2, Mill
BOTTLE-WATER-CASE Bottle Water, 24 Per Case
IronRidge
XR-LUG-03-A1 Grounding Lug
IronRidge
FF2-01-B1 FlashFoot2, Black ***USE PLATT ITEM # 1795106***
Hubbell-Raco
5175-0 Weatherproof Cover, 2-Gang, Die Cast
Enphase
Q-TERM-10 Q-Terminator Cap
Enphase
Q-12-17-240 Q Landscape Cable
IronRidge
BHW-TB-02-A1 T-Bolt
IronRidge
CAMO-01-M1 Hidden End Clamp
IronRidge
BHW-MI-01-A1 MLPE T-Bolt
Enphase
Q-12-10-240 Q Portrait Cable
IronRidge
XR-100-132B Mounting Rail, 11', Black
IronRidge
UFO-STP-38MM-B1 Stopper Sleeve, 38mm
Eaton
BR220 Breaker, 20A, 2P, 120/240V, Type BR, 10 kAIC
IronRidge
LFT-03-B1 Slotted Adjustable L-Feet, Black Finish
IronRidge
XR-10-SPLC-M1 Splice Bar, XR10
Enphase
X-IQ-AM1-240-3-M IQ Combiner
Sola Deck
0799-5B Roof Mount Enclosure
IronRidge
XR-10-SPLC-M1 Splice Bar, XR10
Enphase
Q-SEAL-10 Q-Sealing Cap
IronRidge
29-4000-077 Wire Clips
IronRidge
XR10-168B Mounting Rail 14', Black
Enphase
Q-TERM-10 Q-Terminator Cap
Sola Deck
0799-5B Roof Mount Enclosure
IronRidge
UFO-STP-32MM-B1 Stopper Sleeve, 32mm
IronRidge
FF2-01-B2 FlashFoot2, Black
IronRidge
XR-10-168A Mounting Rail, 14'
Enphase
IQ7PLUS-72-2-US IQ7PLUS-72 Microinverter
Enphase
Q-12-10-240 Q Portrait Cable
Multiple
075 EMT Conduit, 3/4", Steel, 10'
IronRidge
BHW-SQ-02-A1 Square Bolt
Sola Deck
0799-5G 5-POSITION GROUND BLOCK GRAY (6 PER CARTON)
Enphase
IQ7-60-2-US IQ7-60-2 Microinverter
IronRidge
XR-100-168B Mounting Rail, 14', Black
Enphase
CT-200-SPLIT Consumption CT
Geocel
2300CPW 10.3oz Cartridge, Clear Tripolymer, Construction Grade Sealant
Enphase
X-IQ-AM1-240-3-M IQ Combiner
IronRidge
BHW-TB-02-A1 T-Bolt
IronRidge
XR-100-SPLC-M1 Splice Bar, XR100
IronRidge
XR-10-CAP End Cap, XR10
Burndy
BIT4 14-4 ONE SIDED UNITAP,1.08 IN L
IronRidge
XR-100-CAP End Cap
Oatey Company
11830 Roof Flashing, Galvanized, No-Calk, Standard Base, 1/2" x 1"
Enphase
CELLMODEM-M1-M Connect Modem, 5 year
Enphase
Q-CONN-10M Male Q Connector
Enphase
Q-CONN-10F Female Q Connector
Heyco
M3234GZF LTCG 3/4 BLK 10.7X4.8MM W/2251

Specifications

Color: Black
Material: Stainless Steel
Family / Style: UFO
Product Weight: .081 lbs
Color: Black
Family / Style: UFO
Material: Stainless Steel
Product Weight: .081 lbs

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)