SQD BJL36070 MOLDED CASE CIRCUIT

Item #: 1274775
Cat #: BJL36070
UPC:
Sign In or Register to view pricing and more.

Overview

SQD BJL36070 MOLDED CASE CIRCUIT BRKR 600Y/347V 70A
Also known as: BJL36070

Specifications

Poles: 3
Volts DC: 250
Amps: 70
Volts AC: 347, 690Y
Family / Style: PowerPact
Standards: California Proposition 65
Interrupt Rating AC: 25 kA
Interrupt Rating DC: 50kA
Poles: 3
Amps: 70
Family / Style: PowerPact
Interrupt Rating AC: 25 kA
Volts DC: 250
Volts AC: 347, 690Y
Standards: California Proposition 65
Interrupt Rating DC: 50kA

Customer Reviews

No reviews for this product
(0)