Copper Cable, Cat 6A, 4-Pair, 23 AWG, UT

Item #: 1274846
Cat #: PUP6AS04BU-G
UPC:
Sign In or Register to view pricing and more.
Copper Cable, Cat 6A, 4-Pair, 23 AWG, UTP, CMP, Blue, 1000ft/305m

Overview

Copper Cable, Cat 6A, 4-Pair, 23 AWG, UTP, CMP, Blue, 1000ft/305m
Category 6A/Class EA cable shall be constructed of 23 AWG copper conductors with FEP Plenum (CMP) insulation. The copper conductors shall be twisted in pairs and separated by a cross-divider. All four pairs shall be surrounded by a non-conductive foil tape and a flame retardant jacket. The foil tape shall suppress the effects of alien crosstalk.
Also known as: PUP6AS04BU-G

Specifications

Color: Blue
Length: 1000 ft
Jacket: Plenum
Color: Blue
Jacket: Plenum
Length: 1000 ft

Customer Reviews

No reviews for this product
(0)