A26,2-2p Contr,24/50/60

Item #: 1274875

Cat #: A26-22-00-81

UPC: 471522064816

to view pricing and more.
Documents & Guides
No Documents Available
Abb A26-22-00-81 A26 2-2p Con

Overview

Abb A26-22-00-81 A26 2-2p Con
Also known as: 471522064816, A26-22-00-81

Specifications

Amps: 35
Type: Lighting Contactor
Volts AC Control: 24
Mounting: Surface
Poles: 4
Volts AC: 600
Amps: 35
Volts AC Control: 24
Poles: 4
Type: Lighting Contactor
Mounting: Surface
Volts AC: 600