Power Supply, DIN Rail Mount, 10A, 24VDC, 240W, Screw terminals

Item #: 1274931

Cat #: PIC240.241D

UPC: 875404002383

to view pricing and more.
Documents & Guides
DIN Rail Power Supply For 1-Phase System, DC Output: 24 - 28 Volt DC, 8.6 - 10 Amp, 240 Watt, Input: AC 100 - 120 / 200 - 240V (± 10%), W: 49 mm x H: 124 mm x D: 124 mm

Overview

DIN Rail Power Supply For 1-Phase System, DC Output: 24 - 28 Volt DC, 8.6 - 10 Amp, 240 Watt, Input: AC 100 - 120 / 200 - 240V (± 10%), W: 49 mm x H: 124 mm x D: 124 mm
Also known as: 875404002383, PIC240.241D

Specifications

Wattage: 240
Mounting: DIN Rail
Phase: 1
Volts AC Range: 100 - 240
Amps Range: 8.600-10
Wattage: 240
Phase: 1
Amps Range: 8.600-10
Mounting: DIN Rail
Volts AC Range: 100 - 240