This product may not be available in all locations.
2
more

Breaker, Quad, 1 x 2P 15A, 1 x 2P 30A, 120/240VAC, 10kAIC, Plug-In
Item #: 1274995
Cat #: HOMT215230
UPC: 785901969495
to view pricing and more.
Documents & Guides
Breaker, Homeline, Quad, 1 x 2-Pole, 15 Amp, 1 x 2-Pole, 30 Amp, 120/240 Volt AC, 10 kAIC, Plug-In
Overview
Breaker, Homeline, Quad, 1 x 2-Pole, 15 Amp, 1 x 2-Pole, 30 Amp, 120/240 Volt AC, 10 kAIC, Plug-In
Also known as: 785901969495, HOMT215230
Specifications
| Family / Style: | Homeline |
| Amps: | 15/30 |
| Volts AC: | 120/240 |
| Poles: | 4 |
| Interrupt Rating AC: | 10 kA |
| Family / Style: | Homeline |
| Volts AC: | 120/240 |
| Interrupt Rating AC: | 10 kA |
| Amps: | 15/30 |
| Poles: | 4 |