LED Wallpack, 110W, 14516L, 3000K, 120-277V

Item #: 1275023

Cat #: WP3LED110Y

UPC: 019813598314

Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, 110 Watt, 14516 Lumen, 3000K, 73 CRI, 120-277 Volt, Bronze Finish, Prismatic Lens

Overview

LED Wallpack, 110 Watt, 14516 Lumen, 3000K, 73 CRI, 120-277 Volt, Bronze Finish, Prismatic Lens
Also known as: 019813598314, WP3LED110Y

Specifications

Color Temperature: 3000 (Warm White)
Type: Wallpack
Wattage: 110
Volts AC: 120, 277
Color: Bronze
Light Technology: LED
Lumens: 14516
Color Temperature: 3000 (Warm White)
Wattage: 110
Color: Bronze
Lumens: 14516
Type: Wallpack
Volts AC: 120, 277
Light Technology: LED