Stopper Sleeve, 32mm

Item #: 1275037
Cat #: UFO-STP-32MM-M1
UPC:
Sign In or Register to view pricing and more.
Stopper Sleeve, Clear Anodized Aluminum, For 32 MM Module, Order 1 Each.

Overview

Stopper Sleeve, Clear Anodized Aluminum, For 32 MM Module, Order 1 Each.
Also known as: UFO-STP-32MM-M1

Specifications

Color: Silver
Type: Stopper Sleeve
Material: Aluminum
Family / Style: UFO
Weight: .021 lbs
Size: 32 mm
Finish: Mill
Color: Silver
Material: Aluminum
Weight: .021 lbs
Finish: Mill
Type: Stopper Sleeve
Family / Style: UFO
Size: 32 mm

Customer Reviews

No reviews for this product
(0)