Stopper Sleeve, 38mm

Item #: 1275047
Cat #: UFO-STP-38MM-B1
UPC:
Sign In or Register to view pricing and more.
Stopper Sleeve, Black Anodized Aluminum, For 38 MM Module, Order 1 Each.

Overview

Stopper Sleeve, Black Anodized Aluminum, For 38 MM Module, Order 1 Each.
Also known as: UFO-STP-38MM-B1

Specifications

Color: Black
Type: Stopper Sleeve
Material: Aluminum
Family / Style: UFO
Weight: .024 lbs
Size: 38 mm
Color: Black
Material: Aluminum
Weight: .024 lbs
Type: Stopper Sleeve
Family / Style: UFO
Size: 38 mm

Customer Reviews

No reviews for this product
(0)