Stopper Sleeve, 42mm

Item #: 1275050

Cat #: UFO-STP-42MM-M1

UPC:

to view pricing and more.
Stopper Sleeve, Clear Anodized Aluminum, For 42 MM Module, Order 1 Each.

Overview

Stopper Sleeve, Clear Anodized Aluminum, For 42 MM Module, Order 1 Each.
Also known as: UFO-STP-42MM-M1

Specifications

Color: Silver
Material: Aluminum
Family / Style: UFO
Weight: .027 lbs
Size: 42 mm
Finish: Mill
Color: Silver
Family / Style: UFO
Size: 42 mm
Material: Aluminum
Weight: .027 lbs
Finish: Mill